Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Round Link
  • Round Link
  • Round Link

Round Link R-8-60

5.00 (2)
Item.#
06911186
Mfr.#
R-8-60
Package Qty.
1PC
Ship pack of
1
7.37 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working Load (kg)
90
Inner Diameter (phi mm)
60
Reference Working load (kN)
0.84
Wire Diameter (phi mm)
8
Weight (g)
83.27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Accessories
5
From Japan
On 2016-03-08 16:32:12
We arrived the next day after the order. Delivery is also fast, part of the size tolerance is not a problem, abundant It is also easier to order stock! !
This review is about item#06911003.
In order to use the track sheet to the curtain, used as a curtain rail through the single tube pipe.
5
From Japan
On 2015-08-24 20:37:49
The commodity basis, it can be good, but it is welcome as long as the price to a little more cheaply.
This review is about item#06911143.