Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • U-Bolts (Stainless Steel)
  • U-Bolts (Stainless Steel)
  • U-Bolts (Stainless Steel)

U-Bolts (Stainless Steel) UB-8

5.00 (2)
Item.#
06911353
Mfr.#
UB-8
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Weight (g)
94
Dimensions W2(mm)
35
Dimension L3 (mm)
50
Reference Working Load (kg)
80
Dimension L1 (mm)
92
Screw Diameter
M8
Reference Working load (kN)
0.78
Dimensions W1(mm)
27
Dimension L2 (mm)
32
Dimensions D (mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
BS antenna pole mounting
5
From Japan
On 2018-01-14 12:59:46
Because it is stainless steel it is perfect for outdoor use. It does not matter, but the pole was too thin.
This review is about item#6911344.
Mad thing outdoors
5
From Japan
On 2017-03-22 21:39:32
If you do not want rusty outdoors, if you choose SUS 304 from this manufacturer, is not it okay at first? Although it has already passed for about two years, it still maintains a very beautiful gloss still, and its reliability is Pikaichi.
This review is about item#6911335.