Buy more than* S$200* and get FREE SHIPPING

  • Eye Plate
  • Eye Plate
  • Eye Plate

Eye Plate IP-9

4.75 (4)
Item.#
06911414
Mfr.#
IP-9
Package Qty.
1PC
Ship pack of
1
16.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
5.2
Dimension H (mm)
37
Weight (g)
105
Material
SUS304
Dimensions A1 (mm)
42
Dimension W (mm)
28
Reference Working Load (kg)
60
Reference Working load (kN)
0.59
Dimensions A1(mm)
27
Dimension h (mm)
24
Dimension B1 (mm)
58
Dimensions B2 (mm)
43
Dimension T (mm)
4
Dimensions D (mm)
9
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wire fixed
5
From Japan
On 2017-05-23 17:48:45
I used it in combination with P-less anchor. Robustness is perfect.
This review is about item#6911396.
Used as a fastener on leather goods
4
From Japan
On 2016-11-29 20:56:18
Because the stainless steel caulked ball does not pass, I want you to make the screw hole a little more. (Currently using a large hole and using caulked balls) I am satisfied with the product but ☆ at the point of the hole 4.
This review is about item#39458054.
As a hanger source of vintage lighting equipment (10 kg)
5
From Japan
On 2015-07-01 14:57:02
It is compact and strong. I would like also for flat screws if possible.
This review is about item#06911396.
Used for metal parts of leather craft
5
From Japan
On 2015-02-25 13:48:39
The screw hole seems to be JIS standard and it has the same diameter to drive the caulking of the leather craft, and a bit of hardship. When expanding with a metal drill, I hope that it will not be abolished because it fitted very well and fitted well. The price is higher by personal purchase, but it may be appropriate if you buy a box by a trader. subtle.
This review is about item#39458054.