Buy more than* S$200* and get FREE SHIPPING

  • Eye Plate
  • Eye Plate
  • Eye Plate

Eye Plate IP-12

4.75 (4)
Item.#
06911423
Mfr.#
IP-12
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
4.8
Dimensions D (mm)
12
Reference Working load (kN)
1.18
Dimensions A1(mm)
35
Dimension h (mm)
31
Dimension B1 (mm)
75
Dimensions B2 (mm)
56
Reference Working Load (kg)
120
Dimension d (mm)
5.8
Dimension H (mm)
47.8
Weight (g)
224
Material
SUS304
Dimensions A1 (mm)
54
Dimension W (mm)
36
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wire fixed
5
From Japan
On 2017-05-23 17:48:45
I used it in combination with P-less anchor. Robustness is perfect.
This review is about item#6911396.
Used as a fastener on leather goods
4
From Japan
On 2016-11-29 20:56:18
Because the stainless steel caulked ball does not pass, I want you to make the screw hole a little more. (Currently using a large hole and using caulked balls) I am satisfied with the product but ☆ at the point of the hole 4.
This review is about item#39458054.
As a hanger source of vintage lighting equipment (10 kg)
5
From Japan
On 2015-07-01 14:57:02
It is compact and strong. I would like also for flat screws if possible.
This review is about item#06911396.
Used for metal parts of leather craft
5
From Japan
On 2015-02-25 13:48:39
The screw hole seems to be JIS standard and it has the same diameter to drive the caulking of the leather craft, and a bit of hardship. When expanding with a metal drill, I hope that it will not be abolished because it fitted very well and fitted well. The price is higher by personal purchase, but it may be appropriate if you buy a box by a trader. subtle.
This review is about item#39458054.