Buy more than* S$200* and get FREE SHIPPING

  • Pad Eye
  • Pad Eye
  • Pad Eye

Pad Eye PD-8

4.00 (1)
Item.#
06911511
Mfr.#
PD-8
Package Qty.
1PC
Ship pack of
1
11.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions A (mm)
26
Dimension H (mm)
32
Weight (g)
67
Dimension B1 (mm)
80
Dimension W (mm)
23
Reference Working Load (kg)
30
Dimensions D (mm)
8
Dimension d (mm)
5.2
Reference Working load (kN)
0.29
Dimension h (mm)
21
Dimensions B2 (mm)
60
Dimension T (mm)
3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a metal fitting for hanging a hanging stick
4
From Japan
On 2015-10-19 13:01:22
It is easy to use if you attach wood screws matching the load of products.
This review is about item#06911475.