Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Open Pad Eye
  • Open Pad Eye
  • Open Pad Eye

Open Pad Eye OPD-5

5.00 (1)
Item.#
06911536
Mfr.#
OPD-5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension H (mm)
20
Weight (g)
14
Dimension h (mm)
13
Dimensions B2 (mm)
35
Dimensions D (mm)
5
Dimensions A (mm)
15
Dimension d (mm)
4.2
Reference Working load (kN)
0.10
Working Load (kgf)
10 (Reference)
Dimension B1 (mm)
45
Dimension T (mm)
2
Dimension S (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a metal fitting to hang a crime prevention net after closing a store
5
From Japan
On 2017-02-10 16:11:26
It is easy to use because the hole for hooking on one side with stainless steel is open.
This review is about item#6911545.