Buy more than* S$200* and get FREE SHIPPING

  • Open Pad Eye
  • Open Pad Eye
  • Open Pad Eye

Open Pad Eye OPD-6

5.00 (1)
Item.#
06911545
Mfr.#
OPD-6
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension d (mm)
5.2
Reference Working load (kN)
0.15
Working Load (kgf)
15 (reference)
Dimension B1 (mm)
60
Dimension T (mm)
2
Dimension S (mm)
14
Dimensions A (mm)
20
Dimension H (mm)
26
Weight (g)
26
Dimension h (mm)
18
Dimensions B2 (mm)
46
Dimensions D (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a metal fitting to hang a crime prevention net after closing a store
5
From Japan
On 2017-02-10 16:11:26
It is easy to use because the hole for hooking on one side with stainless steel is open.
This review is about item#6911545.