Buy more than* S$200* and get FREE SHIPPING

  • Open Pad Eye
  • Open Pad Eye
  • Open Pad Eye

Open Pad Eye OPD-8

5.00 (1)
Item.#
06911554
Mfr.#
OPD-8
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working load (kN)
0.20
Working Load (kgf)
20 (reference)
Dimension B1 (mm)
80
Dimension T (mm)
3
Dimension S (mm)
16
Dimension d (mm)
5.2
Dimension H (mm)
32.5
Weight (g)
63
Dimension h (mm)
21.5
Dimensions B2 (mm)
60
Dimensions D (mm)
8
Dimensions A (mm)
26
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a metal fitting to hang a crime prevention net after closing a store
5
From Japan
On 2017-02-10 16:11:26
It is easy to use because the hole for hooking on one side with stainless steel is open.
This review is about item#6911545.