Buy more than* S$200* and get FREE SHIPPING

  • Open Pad Eye
  • Open Pad Eye
  • Open Pad Eye

Open Pad Eye OPD-9

Item.#
06911563
Mfr.#
OPD-9
Package Qty.
1PC
Ship pack of
1
18.01 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
30 (reference)
Dimension B1 (mm)
100
Dimension T (mm)
3
Dimension S (mm)
19
Dimension d (mm)
6.2
Reference Working load (kN)
0.29
Weight (g)
93
Dimension h (mm)
26
Dimensions B2 (mm)
73
Dimensions D (mm)
9
Dimensions A (mm)
32
Dimension H (mm)
38
Customer Reviews
Review Rating:
Customer Reviews
The reviews are automatic translation.
As a metal fitting to hang a crime prevention net after closing a store
5
From Japan
On 2017-02-10 16:11:26
It is easy to use because the hole for hooking on one side with stainless steel is open.
This review is about item#6911545.