Buy more than* S$200* and get FREE SHIPPING

  • Plate Hook
  • Plate Hook
  • Plate Hook

Plate Hook PH-4

Item.#
06911572
Mfr.#
PH-4
Package Qty.
1PC
Ship pack of
1
11.56 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension T (mm)
2.5
Dimensions D (mm)
4
Dimension H (mm)
26
Dimensions S2 (mm)
11.5
Reference Working load (kN)
0.10
Dimensions W2(mm)
24
Dimensions W1(mm)
34
Reference Working Load (kg)
10
Dimension d (mm)
4
Dimensions L (mm)
10
Weight (g)
10
Dimensions S1 (mm)
8.5