Buy more than* S$200* and get FREE SHIPPING

  • Plate Hook
  • Plate Hook
  • Plate Hook

Plate Hook PH-5

Item.#
06911581
Mfr.#
PH-5
Package Qty.
1PC
Ship pack of
1
12.66 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions S2 (mm)
15
Reference Working load (kN)
0.15
Dimensions W2(mm)
28.5
Dimension T (mm)
3
Dimensions D (mm)
5
Dimension H (mm)
32
Dimensions L (mm)
12
Weight (g)
18
Dimensions S1 (mm)
10
Dimensions W1(mm)
40
Reference Working Load (kg)
15
Dimension d (mm)
5