Buy more than* S$200* and get FREE SHIPPING

  • Plate Hook
  • Plate Hook
  • Plate Hook

Plate Hook PH-6

Item.#
06911597
Mfr.#
PH-6
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions W2(mm)
32
Dimension T (mm)
3
Dimensions D (mm)
6
Dimension H (mm)
37
Dimensions S2 (mm)
17
Reference Working load (kN)
0.2
Dimensions S1 (mm)
12
Dimensions W1(mm)
44
Reference Working Load (kg)
20
Dimension d (mm)
5
Dimensions L (mm)
14
Weight (g)
28