Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plate Hook
  • Plate Hook
  • Plate Hook

Plate Hook PH-8

Item.#
06911606
Mfr.#
PH-8
Package Qty.
1PC
Ship pack of
1
16.84 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
8
Dimension H (mm)
49
Dimensions S2 (mm)
23.5
Reference Working load (kN)
0.29
Dimensions W2(mm)
36
Dimension T (mm)
4
Reference Working Load (kg)
30
Dimension d (mm)
6
Dimensions L (mm)
16
Weight (g)
54
Dimensions S1 (mm)
16
Dimensions W1(mm)
50