Buy more than* S$200* and get FREE SHIPPING

  • Plate Hook
  • Plate Hook
  • Plate Hook

Plate Hook PH-10

Item.#
06911615
Mfr.#
PH-10
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
10
Dimension H (mm)
58
Dimensions S2 (mm)
29
Reference Working load (kN)
0.49
Dimensions W2(mm)
40
Dimension T (mm)
4
Reference Working Load (kg)
50
Dimension d (mm)
8
Dimensions L (mm)
18
Weight (g)
91
Dimensions S1 (mm)
19
Dimensions W1(mm)
58