Buy more than* S$200* and get FREE SHIPPING

  • Eye Strap
  • Eye Strap
  • Eye Strap

Eye Strap IS-8

3.75 (4)
Item.#
06911651
Mfr.#
IS-8
Package Qty.
1PC
Ship pack of
1
3.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension L1 (mm)
63
Dimension H (mm)
25
Reference Working load (kN)
0.29
Dimension L3 (mm)
11
Reference Working Load (kg)
30
Dimensions D (mm)
8
Dimension d (mm)
6.1
Weight (g)
26
Dimension h (mm)
17
Dimension L2 (mm)
48
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Boat outfit
5
From Japan
On 2016-05-06 00:01:20
The price is affordable and the goods are also good and firm.
This review is about item#06911624.
Hook hook of load collapse prevention band
1
From Japan
On 2016-04-13 08:57:38
R is not exotic (not a beautiful curve) It does not seem to be a manufacturer product It will not be a problem for durability but ...
This review is about item#06911633.
Fastening of heavy wire
4
From Japan
On 2015-06-08 10:53:33
This size is the easiest to use weight performance. The difficulty is that the flat head screws that can be used to fix this size are not sold quickly. Since M8's flat head screws are not common, I used Sems (pot) without a help without having a home center.
This review is about item#06911667.
Installation of wire rope
5
From Japan
On 2014-02-25 09:15:55
There is no problem at all. I just wanted to install the IS-8 type with M6 screw. For the thing which seems to be the IS - 8 equivalent article of the home center, since the installation hole was small, it used φ6 drill to enlarge the hole.
This review is about item#06911651.