Buy more than* S$200* and get FREE SHIPPING

  • Snap Hook A Type
  • Snap Hook A Type
  • Snap Hook A Type

Snap Hook A Type A-4

3.50 (2)
Item.#
06911737
Mfr.#
A-4
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working load (kN)
0.29
Dimension W (mm)
22
Dimension S (mm)
7
Dimensions L (mm)
45
Weight (g)
9
Working Load (kgf)
30 (Reference)
Dimensions D (mm)
4
Dimension d (mm)
5.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For fixing the awning
5
From Japan
On 2017-04-06 10:10:11
You are using is attached to the end of the string of the awning at the outdoor, but not signs of rust even after a lapse of two years, has been firm.
This review is about item#6911746.
Used as a lead connection of pet
2
From Japan
On 2015-12-28 12:28:25
The basic feeling of use and durability is good, but the engagement portion of the main body of the movable portion is so pretty sharp not been chamfered, I cut my finger with the tip when removing. This time was also purchased A-6-inch addition to this A-4 type, because both had the same problem, I think it's a common problem in a snap hook. It is only to regret a good basic performance and durability of the product. But, I think that it does not buy in the future because it does not hold a candle The dead fingers many times.
This review is about item#06911737.