Buy more than* S$200* and get FREE SHIPPING

  • Snap Hook A Type
  • Snap Hook A Type
  • Snap Hook A Type

Snap Hook A Type A-10

3.50 (2)
Item.#
06911782
Mfr.#
A-10
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
150 (reference)
Dimensions D (mm)
10
Dimension d (mm)
14
Weight (g)
132
Reference Working load (kN)
1.47
Dimension W (mm)
50
Dimension S (mm)
13
Dimensions L (mm)
102
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For fixing the awning
5
From Japan
On 2017-04-06 10:10:11
I use it attached to the end of the awning cord outdoors, but there is no sign of rusting even after two years, it is solid.
This review is about item#6911746.
Used as a pet leader
2
From Japan
On 2015-12-28 12:28:25
Although the basic feeling of use and durability are good, the engaging part with the main part of the moving part is not chamfered and it is quite sharp, so when you remove it you cut your finger at the tip. This time I bought A-6 type in addition to this type A-4, but both have the same problem and I think that it is a common problem for snap hooks. It is regrettable that the basic performance and durability of the product is good. However, I think that I will not purchase in the future because it will not be enough if my finger runs out.
This review is about item#06911737.