Buy more than* S$200* and get FREE SHIPPING

  • Snap Hook B Type
  • Snap Hook B Type
  • Snap Hook B Type

Snap Hook B Type B-3S

4.33 (3)
Item.#
06911816
Mfr.#
B-3S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions d2 (mm)
7
Dimension W (mm)
19
Dimensions D (mm)
3
Dimensions L (mm)
38
Reference Working load (kN)
0.10
Dimensions d1 (mm)
4.5
Reference Working Load (kg)
10
Dimension S (mm)
6
Weight (g)
4
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of large debris
5
From Japan
On 2016-08-23 01:51:51
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#06911834.
It is attached to the tip for hanging and removing objects connected by a wire rope. You can save time and effort each time
5
From Japan
On 2016-02-13 15:49:10
There is moderate size and strength, so it is stainless steel for long-term use so there is no hindrance
This review is about item#06911825.
When hanging jigs.
3
From Japan
On 2012-01-30 15:23:13
Easy to use with one touch.
This review is about item#06911861.