Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Snap Hook B Type
  • Snap Hook B Type
  • Snap Hook B Type

Snap Hook B Type B-4

4.33 (3)
Item.#
06911825
Mfr.#
B-4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working load (kN)
0.29
Dimensions d1 (mm)
4.5
Reference Working Load (kg)
30
Dimension S (mm)
7
Weight (g)
9
Dimensions d2 (mm)
6.5
Dimension W (mm)
22
Dimensions D (mm)
4
Dimensions L (mm)
45
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of large debris
5
From Japan
On 2016-08-23 01:51:51
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#06911834.
It is attached to the tip for hanging and removing objects connected by a wire rope. You can save time and effort each time
5
From Japan
On 2016-02-13 15:49:10
There is moderate size and strength, so it is stainless steel for long-term use so there is no hindrance
This review is about item#06911825.
When hanging jigs.
3
From Japan
On 2012-01-30 15:23:13
Easy to use with one touch.
This review is about item#06911861.