Buy more than* S$200* and get FREE SHIPPING

  • Snap Hook B Type
  • Snap Hook B Type
  • Snap Hook B Type

Snap Hook B Type B-6

4.33 (3)
Item.#
06911843
Mfr.#
B-6
Package Qty.
1PC
Ship pack of
1
7.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions d2 (mm)
9
Dimension W (mm)
30
Dimensions D (mm)
6
Dimensions L (mm)
61
Reference Working load (kN)
0.78
Dimensions d1 (mm)
6.5
Reference Working Load (kg)
80
Dimension S (mm)
9
Weight (g)
28
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of large blind
5
From Japan
On 2016-08-23 01:51:51
Goods that I thought has arrived. Thank you very much. In addition, we will use.
This review is about item#06911834.
It is attached to the tip to or remove hanging things that were connected by a wire rope. It can be saved time and effort be enclosed in each case
5
From Japan
On 2016-02-13 15:49:10
There are appropriate size and strength, it does not hinder so for long-term use stainless steel
This review is about item#06911825.
When you hang the jig.
3
From Japan
On 2012-01-30 15:23:13
Easy to use at the touch of a button.
This review is about item#06911861.