Buy more than* S$200* and get FREE SHIPPING

  • Snap Hook B Type
  • Snap Hook B Type
  • Snap Hook B Type

Snap Hook B Type B-7

4.33 (3)
Item.#
06911852
Mfr.#
B-7
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions L (mm)
70
Reference Working load (kN)
0.98
Dimensions d1 (mm)
8
Reference Working Load (kg)
100
Dimension S (mm)
10
Weight (g)
43
Dimensions d2 (mm)
11
Dimension W (mm)
36
Dimensions D (mm)
7
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of large debris
5
From Japan
On 2016-08-23 01:51:51
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#06911834.
It is attached to the tip for hanging and removing objects connected by a wire rope. You can save time and effort each time
5
From Japan
On 2016-02-13 15:49:10
There is moderate size and strength, so it is stainless steel for long-term use so there is no hindrance
This review is about item#06911825.
When hanging jigs.
3
From Japan
On 2012-01-30 15:23:13
Easy to use with one touch.
This review is about item#06911861.