Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swivel Snap
  • Swivel Snap
  • Swivel Snap

Swivel Snap A-S1

5.00 (1)
Item.#
06911931
Mfr.#
A-S1
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
2.5
Dimension t (mm)
3.5
Dimension H (mm)
7
Weight (g)
9
Working Load (kgf)
5 (reference)
Reference Working Load (kg)
5
Dimension S (mm)
4
Dimension d (mm)
8
Dimensions L (mm)
37
Reference Working load (kN)
0.05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The rope part of the water pumping bucket for fishing.
5
From Japan
On 2016-12-20 14:39:18
The item arrived quickly, I am very satisfied. · · · · · · ·
This review is about item#6911931.