Buy more than* S$200* and get FREE SHIPPING

  • Swivel Snap
  • Swivel Snap
  • Swivel Snap

Swivel Snap A-1

5.00 (1)
Item.#
06911956
Mfr.#
A-1
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Material
SUS304
Working Load (kgf)
30 (Reference)
Dimensions D (mm)
5
Dimension t (mm)
6
Dimension H (mm)
19
Weight (g)
58
Reference Working load (kN)
0.29
Reference Working Load (kg)
30
Dimension S (mm)
9
Dimension d (mm)
19
Dimensions L (mm)
85
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fetching water bucket of rope part of fishing.
5
From Japan
On 2016-12-20 14:39:18
Goods also arrive soon, very satisfied. ..........
This review is about item#6911931.