Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Snap
  • Swivel Snap
  • Swivel Snap

Swivel Snap A-2

5.00 (1)
Item.#
06911965
Mfr.#
A-2
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension H (mm)
20
Weight (g)
91
Working Load (kgf)
40 (Reference)
Dimensions D (mm)
5
Dimension t (mm)
7.5
Dimension d (mm)
21.5
Dimensions L (mm)
98
Reference Working load (kN)
0.39
Reference Working Load (kg)
40
Dimension S (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The rope part of the water pumping bucket for fishing.
5
From Japan
On 2016-12-20 14:39:18
The item arrived quickly, I am very satisfied. · · · · · · ·
This review is about item#6911931.