Buy more than* S$200* and get FREE SHIPPING

  • Swivel Snap
  • Swivel Snap
  • Swivel Snap

Swivel Snap A-3

5.00 (1)
Item.#
06911974
Mfr.#
A-3
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension d (mm)
23
Dimensions L (mm)
118
Reference Working load (kN)
0.49
Reference Working Load (kg)
50
Dimension S (mm)
14
Dimension t (mm)
10
Dimension H (mm)
23
Weight (g)
151
Working Load (kgf)
50 (reference)
Dimensions D (mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The rope part of the water pumping bucket for fishing.
5
From Japan
On 2016-12-20 14:39:18
The item arrived quickly, I am very satisfied. · · · · · · ·
This review is about item#6911931.