Buy more than* S$200* and get FREE SHIPPING

  • Trigger Snap
  • Trigger Snap
  • Trigger Snap

Trigger Snap T-2

4.00 (2)
Item.#
06912044
Mfr.#
T-2
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions W1(mm)
26
Dimensions D (mm)
5.5
Dimension d (mm)
20
Dimensions L (mm)
78
Reference Working load (kN)
0.78
Dimensions W2(mm)
10.5
Reference Working Load (kg)
80
Dimension S (mm)
17
Dimension H (mm)
14
Weight (g)
73
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Part connection, connection
4
From Japan
On 2015-08-24 08:15:14
Even though it is a small size, the snap (desorption) part is solidly formed, and it is easy to use without crackling. The caulking of the swivel section seems to have sufficient strength, and the rotation is also smooth. However, if the skimmer gutter (thrust, radial both directions) is less, the texture may become even higher.
This review is about item#06912026.
I used it for the lead production of a large dog (body weight 45 kg).
4
From Japan
On 2014-07-10 06:36:13
Although the load to be used is 80 kg, 50 kg is enough, so will not it be a little light (slim)? The length was 78 mm and it was a size that was familiar to men's hands. (It is hard to handle if it is too short)
This review is about item#06912044.