Buy more than* S$200* and get FREE SHIPPING

  • Curtain Hook
  • Curtain Hook
  • Curtain Hook

Curtain Hook KH-20

4.50 (4)
Item.#
06912166
Mfr.#
KH-20
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Withstand Load (kg)
0.1
Dimensions D (mm)
2.2
Weight (g)
5
Dimension W (mm)
34
Dimensions L (mm)
62
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Partition curtain of warehouse
5
From Japan
On 2017-04-21 14:43:56
I was looking for but it was not easy ... I was glad I found it
This review is about item#6912166.
As a curtain hook in the warehouse
5
From Japan
On 2017-02-04 15:51:50
Installation is easy and can be used normally. I hope it gets on iron wire for a long time.
This review is about item#6912141.
I used it as a hook
5
From Japan
On 2014-10-16 00:18:59
I was looking for stainless steel ones as one that could withstand use outdoors and found this one. There seems to be a problem if a large force is applied, but it is not a problem if you do not pull it too strongly.
This review is about item#06912166.
Installation of valve opening and closing tag
3
From Japan
On 2013-11-19 13:37:45
good
This review is about item#06912141.