Buy more than* S$200* and get FREE SHIPPING

  • Carabiner Jr.
  • Carabiner Jr.
  • Carabiner Jr.
  • Carabiner Jr.

Carabiner Jr. KJR-1

Item.#
06912175
Mfr.#
KJR-1
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimension W (mm)
30
Dimensions L (mm)
80
Reference Working load (kN)
1.32
Dimension S (mm)
16
Weight (g)
133
Dimensions D (mm)
10
Material
SUS304
Reference Working Load (kg)
135
Type
No ring