Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carabiner Jr.
  • Carabiner Jr.
  • Carabiner Jr.
  • Carabiner Jr.

Carabiner Jr. KJR-2

Item.#
06912184
Mfr.#
KJR-2
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension W (mm)
30
Dimensions L (mm)
80
Reference Working load (kN)
2.11
Dimension S (mm)
15
Weight (g)
140
Dimensions D (mm)
10
Material
SUS304
Reference Working Load (kg)
215
Type
Ring with