Buy more than* S$200* and get FREE SHIPPING

  • Carabiner D Shape
  • Carabiner D Shape
  • Carabiner D Shape
  • Carabiner D Shape

Carabiner D Shape KD-10A

Item.#
06912193
Mfr.#
KD-10A
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
1.96
Reference Working Load (kg)
200
Dimension S (mm)
22
Type
No ring
Material
SUS304
Dimension W (mm)
60
Dimensions D (mm)
10
Dimensions L (mm)
115
Weight (g)
156