Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Petite Carabiner, Standard Type
  • Petite Carabiner, Standard Type
  • Petite Carabiner, Standard Type

Petite Carabiner, Standard Type P-6

3.50 (4)
Item.#
06912236
Mfr.#
P-6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension S (mm)
11
Weight (g)
37
Dimension W (mm)
18
Dimensions D (mm)
6
Dimensions L (mm)
67
Reference Working load (kN)
0.78
Reference Working Load (kg)
80
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Hanging and fixing of high windows to caddies such as cedar
5
From Japan
On 2017-07-26 16:54:39
Although it was small, it was solidly made, and the operation was smooth, so it was safe and easy to set up.
This review is about item#6912211.
Wire tension fixed
1
From Japan
On 2017-04-26 15:18:01
It was smaller than I thought. It takes time to think about usage.
This review is about item#6912211.
Used to group keys
4
From Japan
On 2015-10-16 10:46:58
A point that is firmer than normal carabiner. However, the opening is sharp, and it tends to get caught by the belt loop. I think that it can be rounded, so I want the corner to be rounded.
This review is about item#06912227.
Lifting
4
From Japan
On 2014-01-17 18:17:03
Easy to use It would have been better to buy it sooner
This review is about item#06912245.