Buy more than* S$200* and get FREE SHIPPING

  • Petite Carabiner, Standard Type
  • Petite Carabiner, Standard Type
  • Petite Carabiner, Standard Type

Petite Carabiner, Standard Type P-10

4.00 (2)
Item.#
06912254
Mfr.#
P-10
Package Qty.
1PC
Ship pack of
1
21.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension W (mm)
26
Dimensions D (mm)
10
Dimensions L (mm)
90
Reference Working load (kN)
1.47
Reference Working Load (kg)
150
Dimension S (mm)
14
Weight (g)
142
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used to summarize the key
4
From Japan
On 2015-10-16 10:46:58
That it firmly than normal carabiner. However, it pointed opening, easily caught in the belt loop. Because I think that can be round, square want you to rounding.
This review is about item#06912227.
Lifting
4
From Japan
On 2014-01-17 18:17:03
Easy-to-use you should have to buy more soon
This review is about item#06912245.