Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ring Catch, Regular Type
  • Ring Catch, Regular Type
  • Ring Catch, Regular Type

Ring Catch, Regular Type SH-2.5

4.25 (4)
Item.#
06912263
Mfr.#
SH-2.5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working load (kN)
0.15
Dimensions B2 (mm)
8
Reference Working Load (kg)
15
Dimension S (mm)
4.5
Type
Regular both-screw type
Weight (g)
4
Dimension B1 (mm)
9
Dimensions E (mm)
2.7
Dimensions D (mm)
2.5
Dimensions L (mm)
25.5
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
№ ring installation
5
From Japan
On 2017-04-21 09:31:00
Size and shape were just right. I was satisfied with the user.
This review is about item#6912281.
Ship
4
From Japan
On 2016-05-23 21:52:12
I strongly like salt damage.
This review is about item#06912297.
Chain connection
5
From Japan
On 2016-02-04 18:20:23
It was able to be used without problems
This review is about item#06912315.
Tool prevention
3
From Japan
On 2009-07-18 08:35:17
There is no catch of the thread part, so there is no problem. It will be saved if you can buy it a little more cheaply.
This review is about item#06912281.