Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ring Catch, Regular Type
  • Ring Catch, Regular Type
  • Ring Catch, Regular Type

Ring Catch, Regular Type SH-6

4.25 (4)
Item.#
06912306
Mfr.#
SH-6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions L (mm)
49
Weight (g)
32
Dimension B1 (mm)
15
Dimensions E (mm)
6.5
Dimensions D (mm)
6
Dimension S (mm)
9.5
Type
Regular both-screw type
Reference Working load (kN)
1.47
Dimensions B2 (mm)
13.5
Reference Working Load (kg)
150
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
№ ring installation
5
From Japan
On 2017-04-21 09:31:00
Size and shape were just right. I was satisfied with the user.
This review is about item#6912281.
Ship
4
From Japan
On 2016-05-23 21:52:12
I strongly like salt damage.
This review is about item#06912297.
Chain connection
5
From Japan
On 2016-02-04 18:20:23
It was able to be used without problems
This review is about item#06912315.
Tool prevention
3
From Japan
On 2009-07-18 08:35:17
There is no catch of the thread part, so there is no problem. It will be saved if you can buy it a little more cheaply.
This review is about item#06912281.