Buy more than* S$200* and get FREE SHIPPING

  • Ring Catch, Regular Type
  • Ring Catch, Regular Type
  • Ring Catch, Regular Type

Ring Catch, Regular Type SH-10

4.25 (4)
Item.#
06912333
Mfr.#
SH-10
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working load (kN)
6.86
Dimensions B2 (mm)
20
Reference Working Load (kg)
700
Dimension S (mm)
13
Type
Both regular screw type
Weight (g)
139
Dimension B1 (mm)
22
Dimensions E (mm)
10.5
Dimensions D (mm)
10
Dimensions L (mm)
76
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
№ ring installation
5
From Japan
On 2017-04-21 09:31:00
Size and shape were just right. I was satisfied with the user.
This review is about item#6912281.
Ship
4
From Japan
On 2016-05-23 21:52:12
I strongly like salt damage.
This review is about item#06912297.
Chain connection
5
From Japan
On 2016-02-04 18:20:23
It was able to be used without problems
This review is about item#06912315.
Tool prevention
3
From Japan
On 2009-07-18 08:35:17
There is no catch of the thread part, so there is no problem. It will be saved if you can buy it a little more cheaply.
This review is about item#06912281.