Buy more than* S$200* and get FREE SHIPPING

  • Ring Catch, Regular Type
  • Ring Catch, Regular Type
  • Ring Catch, Regular Type

Ring Catch, Regular Type SH-11

4.25 (4)
Item.#
06912342
Mfr.#
SH-11
Package Qty.
1PC
Ship pack of
1
36.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions L (mm)
82
Weight (g)
179
Dimension B1 (mm)
24
Dimensions E (mm)
11.6
Dimensions D (mm)
11
Dimension S (mm)
14
Type
Regular both-screw type
Reference Working load (kN)
7.84
Dimensions B2 (mm)
22
Reference Working Load (kg)
800
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
№ ring installation
5
From Japan
On 2017-04-21 09:31:00
Size and shape were just right. I was satisfied with the user.
This review is about item#6912281.
Ship
4
From Japan
On 2016-05-23 21:52:12
I strongly like salt damage.
This review is about item#06912297.
Chain connection
5
From Japan
On 2016-02-04 18:20:23
It was able to be used without problems
This review is about item#06912315.
Tool prevention
3
From Japan
On 2009-07-18 08:35:17
There is no catch of the thread part, so there is no problem. It will be saved if you can buy it a little more cheaply.
This review is about item#06912281.