Buy more than* S$200* and get FREE SHIPPING

  • Wide Quick Link
  • Wide Quick Link
  • Wide Quick Link

Wide Quick Link SCW-3

Item.#
06912351
Mfr.#
SCW-3
Package Qty.
1PC
Ship pack of
1
10.32 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Type
Single screw type
Weight (g)
8
Dimension B1 (mm)
10.5
Dimensions E (mm)
4.4
Dimensions D (mm)
3
Dimensions L (mm)
42
Material
SUS304
Reference Working load (kN)
0.29
Dimensions B2 (mm)
9
Reference Working Load (kg)
30
Dimension S (mm)
9