Buy more than* S$200* and get FREE SHIPPING

  • Wide Quick Link
  • Wide Quick Link
  • Wide Quick Link

Wide Quick Link SCW-4

Item.#
06912367
Mfr.#
SCW-4
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Type
Single screw type
Reference Working load (kN)
0.49
Dimensions B2 (mm)
12.5
Reference Working Load (kg)
50
Dimension S (mm)
12
Weight (g)
18
Material
SUS304
Dimension B1 (mm)
14.5
Dimensions E (mm)
5.9
Dimensions D (mm)
4
Dimensions L (mm)
52