Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Quick Link
  • Wide Quick Link
  • Wide Quick Link

Wide Quick Link SCW-5

Item.#
06912376
Mfr.#
SCW-5
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Type
Single screw type
Reference Working load (kN)
0.78
Dimensions B2 (mm)
17
Reference Working Load (kg)
80
Dimension S (mm)
15
Weight (g)
31
Material
SUS304
Dimension B1 (mm)
19
Dimensions E (mm)
6.8
Dimensions D (mm)
5
Dimensions L (mm)
65