Buy more than* S$200* and get FREE SHIPPING

  • Wide Quick Link
  • Wide Quick Link
  • Wide Quick Link

Wide Quick Link SCW-6

Item.#
06912385
Mfr.#
SCW-6
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Type
Single screw type
Dimension B1 (mm)
21.5
Dimensions E (mm)
7.5
Dimensions D (mm)
6
Dimensions L (mm)
79
Reference Working load (kN)
1.47
Material
SUS304
Dimensions B2 (mm)
19.5
Reference Working Load (kg)
150
Dimension S (mm)
18
Weight (g)
51