Buy more than* S$200* and get FREE SHIPPING

  • Wide Quick Link
  • Wide Quick Link
  • Wide Quick Link

Wide Quick Link SCW-8

Item.#
06912394
Mfr.#
SCW-8
Package Qty.
1PC
Ship pack of
1
19.30 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Type
Single screw type
Dimensions L (mm)
101
Reference Working load (kN)
3.43
Dimensions B2 (mm)
26
Reference Working Load (kg)
350
Dimension S (mm)
24
Material
SUS304
Weight (g)
115
Dimension B1 (mm)
28.5
Dimensions E (mm)
9.8
Dimensions D (mm)
8