Buy more than* S$200* and get FREE SHIPPING

  • S Can
  • S Can
  • S Can

S Can S-1.6

4.67 (3)
Item.#
06912446
Mfr.#
S-1.6
Package Qty.
1Bag(6PC)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions D (mm)
1.6
Weight (g)
0.6
Dimensions S2 (mm)
2.5
Dimensions S1 (mm)
2.5
Dimensions W1(mm)
6.0
Reference Working Load (kg)
1
Dimension L1 (mm)
17.4
Purpose
For hanging and suspending.
Reference Working load (kN)
0.01
Dimensions W2(mm)
6.0
Dimension L2 (mm)
14.2
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to put wire purchased separately
4
From Japan
On 2017-06-25 21:45:22
I bought this S Kang as a wire hook. Since the thickness of 4 mm is firmly as it is, it was a product that fits the purpose. Thickness and firmness were as it was, and it was able to be relieved enough to hang items of such a heavy weight. Thinking about size, thickness, load capacity, it is important to purchase items that have the strength you want. I think that it is good that the dimensions and load carrying capacity are clear.
This review is about item#6912482.
For rain awning awning installation
5
From Japan
On 2014-11-19 13:50:39
There is no particular problem.
This review is about item#08161264.
I use it to hang a little baggage
5
From Japan
On 2013-10-18 16:58:34
I use it without any problem
This review is about item#06912491.