Buy more than* S$200* and get FREE SHIPPING

  • S Can
  • S Can
  • S Can

S Can S-6

5.00 (2)
Item.#
06912507
Mfr.#
S-6
Package Qty.
1PC
Ship pack of
1
3.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension L1 (mm)
62
Dimensions S2 (mm)
16
Dimensions S1 (mm)
7
Dimensions W1(mm)
15
Reference Working Load (kg)
30
Dimensions D (mm)
6
Weight (g)
30
Reference Working load (kN)
0.29
Dimensions W2(mm)
25
Dimension L2 (mm)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For rain awning awning installation
5
From Japan
On 2014-11-19 13:50:39
There is no particular problem.
This review is about item#08161264.
I use it to hang a little baggage
5
From Japan
On 2013-10-18 16:58:34
I use it without any problem
This review is about item#06912491.