Buy more than* S$200* and get FREE SHIPPING

  • S Can Long
  • S Can Long
  • S Can Long

S Can Long S-4x120

Item.#
06912534
Mfr.#
S-4x120
Package Qty.
1PC
Ship pack of
1
4.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension W (mm)
34
Reference Working Load (kg)
7
Dimension S (mm)
25
Weight (g)
22
Reference Working load (kN)
0.07
Dimension r (mm)
13
Dimension L2 (mm)
112
Dimensions D (mm)
4
Dimension L1 (mm)
120
TRUSCO Part Number
379-0169