Buy more than* S$200* and get FREE SHIPPING

  • S Can Long
  • S Can Long
  • S Can Long

S Can Long S-5x150

Item.#
06912543
Mfr.#
S-5x150
Package Qty.
1PC
Ship pack of
1
5.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension L1 (mm)
150
TRUSCO Part Number
379-0177
Dimension r (mm)
17
Dimension L2 (mm)
140
Dimensions D (mm)
5
Dimension S (mm)
28
Weight (g)
41
Reference Working load (kN)
0.10
Dimension W (mm)
45
Reference Working Load (kg)
10