Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • S Can Long
  • S Can Long
  • S Can Long

S Can Long S-6x180

Item.#
06912552
Mfr.#
S-6x180
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Weight (g)
74
Reference Working load (kN)
0.15
Dimension W (mm)
57
Reference Working Load (kg)
15
Dimension S (mm)
38
Dimension L1 (mm)
180
TRUSCO Part Number
379-0185
Dimension r (mm)
22
Dimension L2 (mm)
168
Dimensions D (mm)
6