Buy more than* S$200* and get FREE SHIPPING

  • S Can Sah Type
  • S Can Sah Type
  • S Can Sah Type

S Can Sah Type SAH-3

4.00 (3)
Item.#
06912561
Mfr.#
SAH-3
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions S2 (mm)
20
Dimensions S1 (mm)
5
Working Load (kgf)
2 (Reference)
Dimension L2 (mm)
76
Dimension L1 (mm)
82
Material
SUS304
Reference Working load (kN)
0.02
Dimensions H2(mm)
40
Dimensions H1 (mm)
30
Dimensions D (mm)
3
Weight (g)
10
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Material arrangement
3
From Japan
On 2017-11-09 10:06:09
I bought it to hook a line, The track was too heavy and it was tilted. It might be nice to hit light things.
This review is about item#6912561.
Hanging exhibition panel
4
From Japan
On 2016-02-04 14:47:16
Since the utilization partition is square at the time of hanging panels, I thought about the square of S kang but because I use a thin plug, I can withstand the weight we used here, but it can be stabilized to some extent due to the relatively rectangular shape, but this shape I think that it is easier to think for future use
This review is about item#06912561.
Hanging the panel of the exhibition
5
From Japan
On 2015-06-02 18:25:46
The size etc was perfect and perfect. Also, if the tip is rounded out, is it still good?
This review is about item#06912561.