Buy more than* S$200* and get FREE SHIPPING

  • S Hook SAM Type
  • S Hook SAM Type
  • S Hook SAM Type

S Hook SAM Type SAM-6-120

5.00 (2)
Item.#
06912604
Mfr.#
SAM-6-120
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.15
Dimensions D (mm)
6
TRUSCO Part Number
378-7737
Dimensions S1 (mm)
26
Dimensions W1(mm)
40
Dimension L1 (mm)
120
Reference Working Load (kg)
15
Material
SUS304
Dimensions S2 (mm)
38
Dimensions W2(mm)
56
Dimension L2 (mm)
108
Weight (g)
59
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Suspended cleaning tool
5
From Japan
On 2016-08-28 09:05:46
It is used to hang the cleaning tool. The previous one was bad, weak and weak. This is all right.
This review is about item#6912577.
Hanging MTB
5
From Japan
On 2015-04-27 15:35:22
In the second purchase this time, I hang it on a chain hanging from the ceiling and use it to hang the MTB. It is useful because it can be hung on the rim without interfering with the load bearing surface and the tire. However, I feel that the price is high. If S size of the same size is cheap, we will buy it.
This review is about item#06912622.