Buy more than* S$200* and get FREE SHIPPING

  • S Hook SAM Type
  • S Hook SAM Type
  • S Hook SAM Type

S Hook SAM Type SAM-6-130

5.00 (2)
Item.#
06912613
Mfr.#
SAM-6-130
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.15
Dimensions D (mm)
6
Dimensions W2(mm)
56
Dimension L2 (mm)
118
Weight (g)
59
2014 TRUSCO Published Page
1-1862
Dimensions S1 (mm)
30
Reference Working Load (kg)
15
Material
SUS304
Dimensions W1(mm)
40
Dimension L1 (mm)
130
TRUSCO Part Number
378-7745
Dimensions S2 (mm)
49
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Suspended cleaning tool
5
From Japan
On 2016-08-28 09:05:46
It is used to hang the cleaning tool. The previous one was bad, weak and weak. This is all right.
This review is about item#6912577.
Hanging MTB
5
From Japan
On 2015-04-27 15:35:22
In the second purchase this time, I hang it on a chain hanging from the ceiling and use it to hang the MTB. It is useful because it can be hung on the rim without interfering with the load bearing surface and the tire. However, I feel that the price is high. If S size of the same size is cheap, we will buy it.
This review is about item#06912622.