Buy more than* S$200* and get FREE SHIPPING

  • Grating Clip GCA Type
  • Grating Clip GCA Type
  • Grating Clip GCA Type

Grating Clip GCA Type GCA-80

4.50 (2)
Item.#
06912656
Mfr.#
GCA-80
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
20
Material
SUS304
Dimensions W1(mm)
18.5
Dimensions L (mm)
80
Caution
After installation, there is some clearance. Conformity height is the dimension which can be adapted to the grating.
Dimension T (mm)
1.5
Compatible Height (mm)
38 to 50
Dimension H (mm)
54.5
Weight (g)
38
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grating connection
4
From Japan
On 2017-09-04 15:31:09
It is a very easy and good product that can be installed with one touch.
This review is about item#6912656.
Fixation of grating
5
From Japan
On 2014-07-29 13:17:58
The set was easy and it was nice.
This review is about item#06912647.